missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Tygon™ E-LFL Pump Tubing
Longest life of all Tygon™ formulations
Brand: Masterflex™ 06447-13
Code : NEW
Additional Details : Weight : 0.06000kg
Description
- Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
Spécification
Pump Tubing | |
Tygon E-LFL | |
-46°C | |
13 | |
1/16in. | |
Dual-voltage (115/230 VAC) benchtop power supply with IEC320/CEE22 socket | |
660 mm |
0.8 mm | |
smooth operation and long life | |
8 Pack | |
0.8 to 105mL/min. | |
8.8 m | |
40 psi | |
74°C |