Learn More
Masterflex™ Tygon™ E-LFL Pump Tubing
Pump at continuous pressures up to 40 psi. Masterflex™ Tygon™ E-LFL Pump Tubing is nontoxic and nonhemolytic with excellent biocompatibility. Provides longer life with peristaltic tubing pumps.
Brand: Masterflex™ 06440-36
Code : A0
Additional Details : Weight : 0.01000kg
Description
Pump at continuous pressures up to 40 psi. Masterflex™ Tygon™ E-LFL Pump Tubing is nontoxic and nonhemolytic with excellent biocompatibility. Provides longer life with peristaltic tubing pumps.
- High-performance pump tubing for challenging applications
- Longest life of all Tygon formulations
- Low extractables and low gas permeability
- Long life, fits tightly to glass and metal, bends to small radius curves, nontoxic, and transparent
- USP Class VI, European Pharmacopeia (EP 3.2.9), FDA 21 CFR
- 175.300, EU Food, REACH (non-DEHP) Compliant, RoHS Compliant, ADCF Compliant
- Temperature range: -51 to 165°F (-46 to 74°C)
- Sterilize by ethylene oxide or autoclave for 30 min at 250°F (121°C), 15 psi (1 bar)
- After autoclaving, dry at no more than 150°F (66°C) for 2 to 2
Specifications
Pump Tubing | |
9.7 mm | |
762 cm | |
-46°C | |
36 | |
3/8in. | |
Yes | |
20 psi | |
74°C |
Autoclavable | |
Tygon E-LFL | |
For general laboratory use, provides longer life with peristaltic tubing pumps | |
1 Each | |
4.8 to 2900mL/min. | |
8.3 m | |
Transparent | |
140 mbar |