Learn More
Thermo Scientific™ Matrix™ 2D Barcoded Clear Polypropylene Open-Top Storage Tubes with Installed DuraSeal Septum Seal

Store and track sample volumes with these 2D Barcoded Clear Polypropylene Storage Tubes.
Brand: Thermo Scientific™ 3737
439.26 GBP valid until 2025-06-30
Use promo code "25075" to get your promotional price.
Description
Store, track and access samples with ease with Thermo ScientificTM MatrixTM 2D Barcoded Clear Open-Top Storage Tubes with DuraSeal Septum installed. The permanently-installed DuraSeal septum allows easy access to tube contents and enables long-term storage at temperatures down to -150°C. The proprietary barcoding process produces a permanent, high-contrast 2D barcode offering maximum reliability and traceability of compound, biological and genomic samples.
Tracking:
- A permanently-bonded, unique 2D barcode is laser-etched onto the base of every Matrix 2D barcoded storage tube to securely identify and track samples
- Corresponding with a laboratory's throughput needs, Thermo Scientific™ VisionMate™ 2D barcode readers instantly decode each tube's 2D barcode
- A range of VisionMate 2D barcode readers is available to meet your application and throughput needs.
- Scan the tube into any application or database, or integrate via various methods
- VisionMate systems are flexible enough to allow 2D barcode data to be integrated into various applications, databases and automated systems
- Once sample data is stored, user can scan the tube with the database
- Tracking system includes a find feature to instantly access sample information and identify the contents of each storage tube
Superior Storage Rack Design:
- Matrix 96-format 2D barcoded storage tubes are available in a proprietary specially-designed, stackable, microplate footprint
- Latch racks save precious space in your freezer, refrigerator, compound store or on the bench top
- The latch rack design enables manual multichannel pipette access to 2D tubes and eliminates contamination risk with lid design that does not contact the benchtop
- The latch rack lid can be lifted robotically for 2D tube access with automated liquid handling systems and high throughput applications
Stringent Quality Control:
- Every 2D barcoded storage tube is scanned to guarantee readability
- Each code is checked against a full database of all previously assigned 2D codes to ensure zero duplicates across the entire line of Matrix 2D barcoded storage tubes
Storage Tracking Solutions for any Laboratory:
- Custom 2D coding options are available to meet your laboratory's individual database or tracking requirements
- 2D storage tubes are compatible with Thermo Scientific freezer racks that allow optimal utility of storage space

Specifications
500 μL | |
10 latch racks of 96 tubes/cs. | |
2D BarCoded | |
Sterile | |
Polypropylene | |
w/DuraSeal™ Septum Inserted |
Polypropylene | |
V-bottom | |
Matrix™ | |
5 Case | |
16907 fl oz. |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1417063 | Certificate of Processing | 14/01/2025 | 3737 |
Special Offers
-
Thermo Scientific Matrix
Exclusive Discounts on Storage Solutions: Storage Tubes, Equipment and Accessories
Upgrade your lab with top-quality storage consumables and equipment at unbeatable prices.Promo Code: 25075Expires: 2025-06-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.