missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Matrix™ 1.0mL ScrewTop Tubes
GREENER_CHOICE

Store samples securely at low temperatures, including vapor phase liquid nitrogen, with these 1.0mL screw-top tubes that include color-coded caps to simplify storage.

Brand:  Thermo Scientific™ 3742AMB

251.26 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 12336263

  • £296.00 / Pack of 4800
Estimated Shipment: 09-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Securely store samples at low temperatures, including vapor phase Liquid Nitrogen with Thermo Scientific™ Matrix™ 1.0mL ScrewTop Tubes. These tubes are molded from medical grade resins and feature a permanent, high contrast 2D barcode. Used in combination with Thermo Scientific™ VisionMate™ 2D barcode readers, manual and automated capping equipment, and labeling options, the 2D ScrewTop Tubes meet a range of manual and automated long term storage needs.

Features:
Dependable Sample Protection
  • Tubes are constructed of virgin class VI medical grade polypropylene
  • Screw-top caps feature a soft silicone gasket that conforms to mating surfaces to ensure sample preservation
  • Racks are constructed of sturdy acrylonitrile butadiene styrene (ABS) to protect tubes in case of accidental dropping
  • Screw-top tubes are compatible with storage down to -196ºC
Secure Tracking
  • Permanent, unique 2D barcode is laser-etched on the bottom of each tube
  • 2D barcode allows you to scan and decode tubes at once without removing them from the rack, and allows data to be associated with each tube
  • Compatible with our range of VisionMate readers
Superior Storage Format
  • ANSI-format latch racks maximize storage space and are compatible with multichannel manual pipettes or automated liquid handling equipment
  • Several capping/decapping options available to manipulate a single tube, 8 tubes, or 96 tubes at a time
Stringent Quality Control
  • Every 2D barcode is scanned for readability
  • Every 2D barcode is checked against the database of all previous Thermo Scientific 2D barcodes to ensure there are zero duplicates
  • Each tube is leak tested to ensure tube integrity and sample security
  • All tubes are supplied free from DNA, RNase, DNase, endotoxins and cytotoxins
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Screw Top Tube
n.a.
Polypropylene
V-bottom
Sterile
0.0338 fl oz.
Screw Cap
2D tube with no cap
1 mL
5 Latch Racks of 96 Tubes
Matrix™
No
Yes
Sterile & PCR Ready
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.