Learn More
Thermo Scientific™ Matrix™ ScrewTop Tube Caps, Cap Trays and Cap Inserts
Simplify sample storage with these color-coded caps and inserts, available racked in trays or in bulk to suit a variety of applications.
Brand: Thermo Scientific™ 4470BLU
124.00 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.17400kg
Description
Simplify sample storage with these color-coded caps and inserts. Thermo Scientific™ Matrix™ ScrewTop Tube caps and inserts are available racked in trays or in bulk to suit a variety of applications.
Superior Cap Design
- Gasketed caps ensure critical sample protection over the storage lifetime
- Soft gasket compresses to ensure a proper seal, preventing contamination from outside the tube
- Capmaterial: Virgin class VImedical grade polypropylene with virgin class VImedical grade silicone O-ring
- ScrewTop caps are compatible with storage down to -196°C
- Color inserts snap into cap for a secure fit; inserts are removable
- Inserts are available in six colors
Specifications
Caps for ScrewTop Tube | |
Blue | |
Sterile | |
Sterile & PCR Ready |
Polypropylene, Silicone | |
Bulk, 500 Caps | |
ScrewTop Tube |