Learn More
Thermo Scientific™ Matrix™ ScrewTop Tube Caps, Cap Trays and Cap Inserts
Simplify sample storage with these color-coded caps and inserts, available racked in trays or in bulk to suit a variety of applications.
Brand: Thermo Scientific™ 4477YEL
292.57 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 02
Additional Details : Weight : 0.40500kg
Description
Simplify sample storage with these color-coded caps and inserts. Thermo Scientific™ Matrix™ ScrewTop Tube caps and inserts are available racked in trays or in bulk to suit a variety of applications.
Superior Cap Design
- Gasketed caps ensure critical sample protection over the storage lifetime
- Soft gasket compresses to ensure a proper seal, preventing contamination from outside the tube
- Cap material: Virgin class VI medical grade polypropylene with virgin class VI medical grade silicone O-ring
- ScrewTop caps are compatible with storage down to -196ºC
Cap Options Simplify Sample Identification
- Cap trays feature standard microplate format compatible with automated equipment
- Caps are available in seven color options to enable sample identification
- Color inserts snap into cap for a secure fit; inserts are removable
- Inserts are available in six colors
All caps and inserts are supplied free from DNA, RNase, DNase, endotoxins and cytotoxins
Specifications
Croygenic Tube Closure | |
ScrewTop Tube Cap Tray | |
Yellow | |
Matrix™ | |
Sterile & PCR Ready |
Autoclavable | |
Polypropylene, Silicone | |
5 Trays of 96 Caps | |
Sterile |