missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ MaxQ™ 4000 Benchtop Orbital Shakers

Combine the convenience of a benchtop design with orbital shaking technology in one package with these orbital shakers.

Brand:  Thermo Scientific™ SHKE4000-8CEPR


Code : 50

Additional Details : Weight : 93.00000kg

 View more versions of this product

Product Code. 11744948

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Combine the convenience of a benchtop design with orbital shaking technology in one package with Thermo Scientific™ MaxQ™ 4000 Benchtop Orbital Shakers. Versatile, incubated and refrigerated, these shakers are ideal for cell culture, solubility studies, extraction procedures, protein expression and many other applications. They are spacious chambers in a footprint designed for the benchtop.

MaxQ 4000 benchtop orbital shakers are durable and easy to use with a spacious 18 × 18in. platform for higher vessel capacity. These benchtop units handle up to six 2L flasks. The clear, scratch-resistant lid allows unobstructed sample viewing without disturbing chamber temperature.

  • Triple eccentric drive delivers uniform motion with 0.75in. (19mm) circular orbit
  • Timed or continuous-run modes
  • Clear, scratch-resistant lid for sample viewing
  • Safety interlock stops platform when lid is opened
  • Precisely monitor temperature and control chamber temperature over complete range with ±0.1C accuracy at 37°C with PID temperature controller
  • Over temperature safety feature with independent thermostat provides additional backup by controlling heat if main temperature controller fails

Analog Models

  • Speed control from 40 to 400rpm by rotary dial
  • Integrated tachometer monitors and displays speed in rpm to guarantee an accurate setting
  • Easy-to-read LED digital temperature display
  • Continuous and timed operation from 1 to 60 min.

Digital Models

  • Variable speed control from 15 to 500 rpm
  • View speed, temperature and time simultaneously on three individual LED displays which helps minimize errors in establishing running conditions
  • Continuous and timed operation from 0.1 hr. up to 999 hr. or 0.1 min. to 999 min.
  • Shaker shutdown and audible/visual alarms signal if unit operates ±10% of set speed, preventing shaker from walking
  • User-adjustable speed calibration can be performed using a digital handheld tachometer, where verification is required and protocols can be standardized
  • Unbalanced load sensor stops platform motion when excess vibration is detected and visual/audible alarms signal until condition is corrected
  • Soft-start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of flask closure
  • Solid-state DC brushless motor is maintenance free

Overall Dimensions Inches (cm)

Models SHKA4000, SHKE4000, SHKA4000-5, SHKE4000-5: 32 (81.3) x 22.5 (57.2) x 22 (55.9)

Models SHKA4000-7, SHKE4000-7: 34 (86.4) x 22.5 (57.2) x 22 (55.9)

Shipping Weight Lb. (kg)

Models SHKA4000, SHKE4000, SHKA4000-5, SHKE4000-5: 167 (75.8)

Models SHKA4000-7, SHKE4000-7: 212 (96.2)

Ordering Information:

For a complete system, order platforms and clamps (sold separately).

Requires:

Universal Platform (without clamps) or Dedicated Platform (with pre-installed clamps).

Recommended for:

  • Cell culture
  • Solubility studies
  • Extraction procedures
  • Plasmid purification
  • General mixing
  • Bacterial suspensions
  • Staining and destaining
  • Washing procedures
  • Hybridizations
  • Protein expression
Specifications

Specifications

19 mm
15 to 500 rpm, ±1 rpm
220/240 V
6 x 2 L Flasks
50 lb.
−5°F to +140°F
±0.1°C
18 in.
45.7 cm
Large Incubated and Refrigerated Benchtop Orbital Shaker
DC brushless
Continuous or timed operation from 0.1 minute to 999 hours
22.7 kg
240 V, 50Hz
Ambient -15° to 60°C
Shaker
CE, cUL, UL
± 0.1°C
50 Hz
45.7 cm
Digital
MaxQ 4000 Refrigerated and Incubated Shaker
6
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Services