missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ MaxQ™ HP Orbital Shakers Universal Platforms

Mix and match different size labware on a single platform with these orbital shakers universal platforms.

Brand:  Thermo Scientific™ 238002

2468.74 GBP valid until 2024-12-31
Use promo code "21970" to get your promotional price.



Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 10115432

  • £2598.67 / Each
Estimated Shipment: 12-09-2024
to see stock.
Add to basket

Description

Description

Mix and match different size labware on a single platform with flexible Thermo Scientific™ MaxQ™ HP Orbital Shakers Universal Platforms.

Specifications

Specifications

25, 50, 125, 250/300, 500 and 2800 mL; 1, 2, 4, 5, and 6 L; Microplate
Certificate of Analysis (COA), Certificate of Conformance (COC)
36 in.
24 in.
Universal Platform without Clamps, 24 x 36 in.
Universal Platform
24 x 36 in.
91.4 cm
61 cm
MaxQ™ HP Orbital Shakers
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers