missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ MaxQ™ HP Orbital Shakers Universal Platforms
Mix and match different size labware on a single platform with these orbital shakers universal platforms.
£937.93 - £2598.67
Specifications
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
---|
Product Code | Brand | Description | Dimensions (L x W) | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Dimensions (L x W) | For Use With (Equipment) | Price | Quantity & Availability | |||
11836763
|
Thermo Scientific™
238000 |
Universal Platform without Clamps, 18 x 18 in. | 18 x 18 in. | MaxQ™ HP Orbital Shakers |
£1858.65
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||
11801271
|
Thermo Scientific™
238001 |
Universal Platform without Clamps, 18 x 29.5 in. | 18 x 29.5 in. | MaxQ™ HP Orbital Shakers |
£2306.11
Each |
In Stock
Log in to see stock. |
|||
10115432
|
Thermo Scientific™
238002 |
Universal Platform without Clamps, 24 x 36 in. | 24 x 36 in. | MaxQ™ HP Orbital Shakers |
£2598.67
Each |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||
10024102
|
Thermo Scientific™
238008 |
Universal Platform without Clamps, 18 x 24 in. | 18 x 24 in. | MaxQ™ HP Orbital Shakers |
£1987.73
Each |
Estimated Shipment: 29-10-2024
Log in to see stock. |
|||
10594093
|
Thermo Scientific™
238061 |
Universal Platform without Clamps, 18 x 29.5 in. | 18 x 29.5 in. (74.9 x 45.7 cm) | MaxQ 8000 |
£937.93
Each |
In Stock
Log in to see stock. |
|||
Description
Mix and match different size labware on a single platform with flexible Thermo Scientific™ MaxQ™ HP Orbital Shakers Universal Platforms.
Specifications
Certificate of Analysis (COA), Certificate of Conformance (COC) |