Learn More
Axygen™ MaxyClear Snaplock Microtubes, 0.60 mL
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Ensure an efficient seal that stays closed during centrifugation. Axygen™ MaxyClear Snaplock Microtubes, 0.60mL provide excellent visibility and feature a piercing port for syringe access. Available in a wide variety of colors. Maxymum Recovery™ and sterile options available.
Brand: Axygen™
35.23 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
Axygen MaxyClear microcentrifuge tubes are available in a variety of colors. Axygen Maxymum Recovery™ surface and sterile options are also available. SnapLock microcentrifuge tubes have frosted cap surfaces and frosted side panels, ideal for labeling. Each cap features a piercing port in the center of the cap. Microcentrifuge tubes with no caps are available for some sizes.
- 0.6 mL, 1.5 mL, and 2.0 mL clear microcentrifuge tubes are boil proof. Colored tubes are not boil-proof.
- Co-polymer tubes offer exceptional strength and chemical resistance. Not to be autocalvable or boil-proof.
- Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
- Maximum G-force is 14,000 RCF.
- RNase-/DNase-free and nonpyrogenic
- Sterility Assurance Level (SAL) of 10−6
- Color - Assorted: Each pack contains a mixture of blue, green, violet, orange, red, and yellow.
- Clear microcentrifuge tubes are boil-proof. Colored tubes are not boil-proof.
- Color - Spectrum: 2 packs each of blue, green, orange, red, and yellow.
Certifications
Certified RNase-, DNase- and endotoxin-safe for total sample integrity
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Snap Cap | |
Polypropylene | |
0.6 mL | |
Polypropylene | |
1000/Pk. | |
Non-sterile | |
14,000 x g |
RNase, DNase, pyrogen-free | |
Autoclavable | |
Green | |
0.1 mL | |
1000 Tubes/Pk., 10 Packs/Cs. | |
Yes | |
0.1 to 0.6 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.