missing translation for 'onlineSavingsMsg'
Learn More

MBL™ Two Mark Class AS Glass Pipets

Manufactured from soda lime glass with robust tooled jets and permanent amber stain. MBL™ Two Mark Class AS Glass Pipets comply with ISO 648 and DIN 12691 and are printed with batch code for downloadable batch certificate. Features a safety bulb at the top of the pipet's tube.

Brand:  MBL PRA626AS

 View more versions of this product

Product Code. 12580076

  • £21.30 / Pack of 2
Estimated Shipment: 26-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Complies with ISO 648 and DIN 12691
  • Calibrated for delivery
  • Printed with batch code for downloadable batch certificate
  • Class AS with +5s waiting time
  • Features a safety bulb at the top of the pipet's tube
  • Manufactured from soda lime glass with robust tooled jets and permanent amber stain
TRUSTED_SUSTAINABILITY
Specifications

Specifications

To Deliver
AS
Yes
2 Pack
10 mL
ISO 648, DIN 12691
Soda Lime Glass
Amber
±0.02 mL
Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.