Learn More
MBL™ Two Mark Class AS Glass Pipets
Manufactured from soda lime glass with robust tooled jets and permanent amber stain. MBL™ Two Mark Class AS Glass Pipets comply with ISO 648 and DIN 12691 and are printed with batch code for downloadable batch certificate. Features a safety bulb at the top of the pipet's tube.
Brand: MBL PRA630AS
24.65 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : A0
Additional Details : Weight : 0.10800kg
Description
- Complies with ISO 648 and DIN 12691
- Calibrated for delivery
- Printed with batch code for downloadable batch certificate
- Class AS with +5s waiting time
- Features a safety bulb at the top of the pipet's tube
- Manufactured from soda lime glass with robust tooled jets and permanent amber stain
Specifications
To Deliver | |
AS | |
Yes | |
2 Pack | |
20 mL |
ISO 648, DIN 12691 | |
Soda Lime Glass | |
Amber | |
±0.03 mL | |
Pipet |