missing translation for 'onlineSavingsMsg'
Learn More

MBL™ Glass Graduated Cylinder with Polyethylene Stopper

Manufactured from borosilicate glass

Brand:  MBL CRC310

412.81 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 15507780

  • £465.00 / Pack of 10
Estimated Shipment: 31-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured from borosilicate glass

  • Complies with ISO 4788
  • Supplied with polyethylene stopper
  • Graduations in easy to read blue enamel
  • Manufactured from borosilicate glass
  • Robust hexagonal foot
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Hexagonal
Round
±2 mL
DIN 12685, ISO 4788
250 mL
Polypropylene Stopper
29/32
Stopper
2 mL
Blue
Graduated Cylinder
Borosilicate Glass
B
367 mm
Blue enamel
Polypropylene
Polyethylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers