missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Glass Graduated Cylinder with Polyethylene Stopper
Manufactured from borosilicate glass
£41.00 - £770.00
Specifications
Base Type | Hexagonal |
---|---|
Scale Color | Blue |
Shape | Round |
Type | Graduated Cylinder |
Material | Borosilicate Glass |
Product Code | Brand | Capacity (Metric) | Graduations | Tolerance | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Tolerance | Price | Quantity & Availability | |||
12632052
|
MBL
CRC312 |
500 mL | 5 mL | ±5 mL |
£157.00
Pack of 2 |
Estimated Shipment: 28-10-2024
Log in to see stock. |
|||
11941518
|
MBL
CRC306 |
50 mL | 1 mL | ±1 mL |
£41.00
Pack of 2 |
Estimated Shipment: 28-10-2024
Log in to see stock. |
|||
11951518
|
MBL
CRC308 |
100 mL | 1 mL | ±1 mL |
£54.00
Pack of 2 |
Estimated Shipment: 23-12-2024
Log in to see stock. |
|||
15587770
|
MBL
CRC302 |
10 mL | 0.2 mL | ±0.2 mL |
£172.00
Pack of 10 |
Estimated Shipment: 28-10-2024
Log in to see stock. |
|||
15597770
|
MBL
CRC304 |
25 mL | 0.5 mL | ±0.5 mL |
£169.00
Pack of 10 |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||
15507780
|
MBL
CRC310 |
250 mL | 2 mL | ±2 mL |
£460.00
Pack of 10 |
Estimated Shipment: 13-02-2025
Log in to see stock. |
|||
15517780
|
MBL
CRC314 |
1000 mL | 10 mL | ±10 mL |
£770.00
Pack of 10 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||
15527780
|
MBL
CRC316 |
2000 mL | 20 mL | ±20 mL |
£615.00
Pack of 5 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||
Description
Manufactured from borosilicate glass
- Complies with ISO 4788
- Supplied with polyethylene stopper
- Graduations in easy to read blue enamel
- Robust hexagonal foot
Specifications
Hexagonal | |
Round | |
Borosilicate Glass | |
B | |
Blue enamel | |
Stopper |
Blue | |
Graduated Cylinder | |
DIN 12685, ISO 4788 | |
Polypropylene Stopper | |
Polypropylene | |
Polyethylene |