missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL™ Glass Graduated Cylinder with Polyethylene Stopper
Manufactured from borosilicate glass
Brand: MBL CRC304
138.75 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Manufactured from borosilicate glass
- Complies with ISO 4788
- Supplied with polyethylene stopper
- Graduations in easy to read blue enamel
- Manufactured from borosilicate glass
- Robust hexagonal foot
Specifications
Hexagonal | |
Round | |
±0.5 mL | |
DIN 12685, ISO 4788 | |
25 mL | |
Polypropylene Stopper | |
14/23 | |
Stopper | |
0.5 mL |
Blue | |
Graduated Cylinder | |
Borosilicate Glass | |
B | |
193 mm | |
Blue enamel | |
Polypropylene | |
Polyethylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction