Learn More
MBL Volumetrics™ Glass Graduated Cylinder
Manufactured from chemically resistant borosilicate glass. MBL Volumetrics™ Glass Graduated Cylinders are a reliable choice for measuring liquids and solutions in the laboratory.
Brand: MBL CRC213
63.00 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : 01
Additional Details : Weight : 0.75420kg
Description
Manufactured from chemically resistant borosilicate glass. MBL Volumetrics™ Glass Graduated Cylinders are a reliable choice for measuring liquids and solutions in the laboratory.
Features- Easy to read graduations in blue enamel
- Sturdy hexagonal foot
- Complies with ISO 4788
Specifications
Round | |
Graduated Cylinder | |
±5 mL | |
BS 604, DIN 12680, ISO 4788 | |
500 mL | |
365 mm | |
5 mL |
Blue | |
Hexagonal | |
Borosilicate Glass | |
Class B | |
Measuring Liquids and Solutions in the Laboratory | |
Blue enamel |