missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL Volumetrics™ Glass Graduated Cylinder
Manufactured from chemically resistant borosilicate glass. MBL Volumetrics™ Glass Graduated Cylinders are a reliable choice for measuring liquids and solutions in the laboratory.
£25.50 - £186.00
Specifications
Base Type | Hexagonal |
---|---|
Scale Color | Blue |
Shape | Round |
Type | Graduated Cylinder |
Material | Borosilicate Glass |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
11975406
|
MBL
CRC209 |
100 mL | 1 mL |
£38.96
Pack of 2 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
11945406
|
MBL
CRC202 |
10 mL | 0.2 mL |
£25.50
Pack of 2 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
11328064
|
MBL
CRC216 |
2000 mL | 20 mL |
£110.00
Each |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
11985406
|
MBL
CRC211 |
250 mL | 2 mL |
£91.95
Pack of 2 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
11990895
|
MBL
CRC214 |
1000 mL | 10 mL |
£186.00
Pack of 2 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
11955406
|
MBL
CRC204 |
25 mL | 0.5 mL |
£27.10
Pack of 2 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
11921473
|
MBL
CRC213 |
500 mL | 5 mL |
£143.00
Pack of 2 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||||
11965406
|
MBL
CRC206 |
50 mL | 1 mL |
£36.25
Pack of 2 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
||||
11348054
|
MBL
CRC201 |
5 mL | 0.1 mL |
£27.40
Pack of 2 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
Description
Manufactured from chemically resistant borosilicate glass. MBL Volumetrics™ Glass Graduated Cylinders are a reliable choice for measuring liquids and solutions in the laboratory.
Features- Easy to read graduations in blue enamel
- Sturdy hexagonal foot
- Complies with ISO 4788
Specifications
Hexagonal | |
Round | |
Borosilicate Glass | |
Measuring Liquids and Solutions in the Laboratory |
Blue | |
Graduated Cylinder | |
Class B | |
Blue enamel |