missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MBL Volumetrics™ Glass Graduated Cylinder
Manufactured from chemically resistant borosilicate glass. MBL Volumetrics™ Glass Graduated Cylinders are a reliable choice for measuring liquids and solutions in the laboratory.
Brand: MBL CRC211
38.23 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
Manufactured from chemically resistant borosilicate glass. MBL Volumetrics™ Glass Graduated Cylinders are a reliable choice for measuring liquids and solutions in the laboratory.
Features- Easy to read graduations in blue enamel
- Sturdy hexagonal foot
- Complies with ISO 4788
Specifications
Hexagonal | |
Round | |
±2 mL | |
BS 604, DIN 12680, ISO 4788 | |
250 mL | |
335 mm | |
2 mL |
Blue | |
Graduated Cylinder | |
Borosilicate Glass | |
B | |
Measuring Liquids and Solutions in the Laboratory | |
Blue enamel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction