Learn More
MBL Volumetrics™ Glass Graduated Cylinder
Manufactured from chemically resistant borosilicate glass. MBL Volumetrics™ Glass Graduated Cylinders are a reliable choice for measuring liquids and solutions in the laboratory.
Brand: MBL CRC209
31.85 GBP valid until 2024-12-31
Use promo code "23259" to get your promotional price.
Code : 01
Additional Details : Weight : 0.23760kg
Description
Manufactured from chemically resistant borosilicate glass. MBL Volumetrics™ Glass Graduated Cylinders are a reliable choice for measuring liquids and solutions in the laboratory.
Features- Easy to read graduations in blue enamel
- Sturdy hexagonal foot
- Complies with ISO 4788
Specifications
Round | |
Graduated Cylinder | |
±1 mL | |
ISO 4788, BS 604, DIN 12680 | |
100 mL | |
260 mm | |
1 mL |
Blue | |
Hexagonal | |
Borosilicate Glass | |
Class B | |
Measuring Liquids and Solutions in the Laboratory | |
Blue enamel |