missing translation for 'onlineSavingsMsg'
Learn More

Lovibond™ MC500, MD600 Colorimeter Sample Cells

For use with MC500, MD600 colorimeters

Brand:  Lovibond™ 197665

Code : NEW

Additional Details : Weight : 0.16700kg

 View more versions of this product

Product Code. 10793463

  • £34.60 / Pack of 10
Estimated Shipment: 27-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

For use with MC500, MD600 colorimeters

  • Material: glass
  • Volume: 10mL
  • With lids

Specifications

Specifications

16 mm
SP600 Spectrophotometer
Glass
Colorimeter Sample Cell
10 Pk. of sample cells with lids
10 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers