missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lovibond™ MC500, MD600 Colorimeter Sample Cells
For use with MC500, MD600 colorimeters
£34.60
Specifications
Type | Colorimeter Sample Cell |
---|---|
For Use With (Equipment) | SP600 Spectrophotometer |
Material | Glass |
Volume (Metric) | 10 mL |
Product Code | Brand | Diameter (Metric) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Includes | Price | Quantity & Availability | ||||
10793463
|
Lovibond™
197665 |
16 mm | 10 Pk. of sample cells with lids |
£34.60
Pack of 10 |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
For use with MC500, MD600 colorimeters
- Material: glass
- Volume: 10mL
- With lids
Specifications
Colorimeter Sample Cell | |
SP600 Spectrophotometer | |
Glass | |
10 mL |