missing translation for 'onlineSavingsMsg'
Learn More

Thermographic Measurements Ltd Thermax 4 Level Micro Range

Single use, irreversible threshold indicator reports the highest temperature reached

Brand:  Thermographic Measurements Ltd M04MTHERG6C01P1

 View more versions of this product

Product Code. 11720909

  • £26.80 / Pack of 10
Estimated Shipment: 13-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Immediate Response
  • Permanent Record of Highest Temperature Achieved
  • Oil, Water, and Steam Resistant
  • Inexpensive and Easy to Use
  • Self-adhesive
  • Specifications

    Specifications

    ISO 9001
    For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications
    4 mm
    11 mm
    2 to 5 seconds
    Wax-melt Technology
    Irreversible Temperature Indicator
    Thermax 4-level Temperature Indicator Micro Strip 138°C to 154°C
    154°C
    138°C
    138°C to 154°C
    Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment
    138°C, 143C, 149°C, 154°C
    Single-use
    0.15 in.
    40 to 60%
    Polyester Film, Acrylic Adhesive
    Thermax 4-level Temperature Indicator Micro Strip 138°C to 154°C Range 6
    7 g
    0.43 in.
    310°F
    280°F
    280°F to 310°F
    Yes
    ±1°C
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers