missing translation for 'onlineSavingsMsg'
Learn More

Thermographic Measurements Ltd Thermax 4 Level Micro Range

Single use, irreversible threshold indicator reports the highest temperature reached

Brand:  Thermographic Measurements Ltd M04MTHERG1C01P1

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 11750899

  • £26.50 / Pack of 10
Estimated Shipment: 24-09-2024
to see stock.
Add to basket

Description

Description

  • Immediate Response
  • Permanent Record of Highest Temperature Achieved
  • Oil, Water, and Steam Resistant
  • Inexpensive and Easy to Use
  • Self-adhesive
  • Specifications

    Specifications

    ISO 9001
    For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications
    4 mm
    11 mm
    2 to 5 seconds
    Wax-melt Technology
    Irreversible Temperature Indicator
    Thermax 4-level Temperature Indicator Micro Strip 40°C to 46°C
    46°C
    40°C
    40°C to 46°C
    Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment
    40°C, 42°C, 44°C, 46°C
    Single-use
    0.15 in.
    40 to 60%
    Polyester Film, Acrylic Adhesive
    Thermax 4-level Temperature Indicator Micro Strip 40°C to 46°C Range 1
    7 g
    0.43 in.
    120°F
    105°F
    105°F to 120°F
    Yes
    ±1°C
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers