missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermographic Measurements Ltd Thermax Encapsulated Temperature Indicator
Single use, irreversible threshold indicator reports the highest temperature reached
Brand: Thermographic Measurements Ltd M01ETHE160D01P1
This item is not returnable.
View return policy
Description
Specifications
ISO 9001 | |
For laboratory research, medical services, instrumentation, electronics industry, automotive, aerospace, steel, metallurgy, plastics industry, food industry applications | |
13 mm | |
12 mm | |
2 to 5 seconds | |
Wax-melt Technology | |
Irreversible Temperature Indicator | |
Thermax Encapsulated Temperature Indicator 160°C (320°F) | |
160°C | |
160°C | |
160°C | |
Electrical equipment, pumps, braking systems, water pumps, aeronautical equpment, military equipment | |
Single Temperature |
Single-use | |
0.51 in. | |
40 to 60% | |
Polyester Film, Acrylic Adhesive | |
Thermax Encapsulated Temperature Indicator 160°C (320°F) | |
9 g | |
0.47 in. | |
320°F | |
320°F | |
320°F | |
Yes | |
±1% +1°C | |
Dual °C (°F) |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermographic Measurements Ltd Thermax Encapsulated Temperature Indicator > Temperature Range: 160°C /320°F
Spot an opportunity for improvement?Share a Content Correction