missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Measuring Flask with Class B Polymethylpentene
Obtain precise standard dilutions. Hirschmann™ Measuring Flask with Class B Polymethylpentene is calibrated to contain a precise volume at a specific temperature. Flasks are used for precise dilutions and prepare standard solutions
Brand: Hirschmann™ 7560186
This item is not returnable.
View return policy
Description
- Class B
- PMP(TPX)
- Individual ring mark adjustment
- Standard ground and PP stopper
- Clear
- DIN EN ISO 1045
Specifications
250 mL | |
235 mm | |
0.3% |
PMP | |
NS 19/26 | |
A |