missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BICASA MECC Series Wall Bench
MECC Series Wall Bench complete with lateral pedestals, MECC service spine, C-Frame side support and sheetings, cross-bar and HPL countertop.
Brand: BICASA MB.1500.900.2100.HPL
This item is not returnable.
View return policy
Description
- Laboratory benches MECC Series
- Pedestals: Aluminum drawn profile (150 x 25 mm and 150 x 50 mm) with vertical slots
- Service Spine: Modular steel frame assembled to the pedestals at different heights with utility panels horizontal rows
- Trunking structure with passageway for piping and wirings
- Utility Strip: Predrilled metal band at countertop height
- Utility Panels: Moulded Polypropylene PP resin cover (V0 flame retardant - IEC 60695-11-10 / -20)
- C-frame Workstations: Certified according to EN 13150:2001 and BRG 234/09.06
- C-shaped steel tubular frame levelling supports - Horizontal cross-bars - Lateral metal sheeting
- Countertops: Independent units - installed and fixed above the C-frame
- Colors:
- Metal: Light Gray matt bonderized Polyurethane powder coating
- Utility MECC Panels: Silver Gray (frontal plate) - ABS Electric panel rear box: Black
- Fire-retardant Particleboard 19 mm panels: Light Gray (2 decorative)
Specifications
Light Gray | |
EN 13150 TUV Certificate | |
C-Frame | |
No |
Not Autoclavable | |
900 x 1500 x 880/2100 mm | |
1 HPL Shelf |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction