missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BICASA MECC Series Wall Bench
MECC Series Wall Bench complete with lateral pedestals, MECC service spine, C-Frame side support and sheetings, cross-bar and HPL countertop.
£1113.00 - £6519.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | EN 13150 TUV Certificate |
Frame Type | C-Frame |
With Casters | No |
Color | Light Gray |
Product Code | Brand | Dimensions (D x W x H) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (D x W x H) | Price | Quantity & Availability | |||||
17487383
|
BICASA
MB.0900.900.0930.HPL |
900 x 900 x 880/930 mm |
£1113.00
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17497383
|
BICASA
MB.0900.900.2100.HPL |
900 x 900 x 880/2100 mm |
£1616.50
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17407393
|
BICASA
MB.1200.900.0930.HPL |
900 x 1200 x 880/930 mm |
£1245.50
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17417393
|
BICASA
MB.1200.900.2100.HPL |
900 x 1200 x 880/2100 mm |
£1791.40
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17427393
|
BICASA
MB.1500.900.0930.HPL |
900 x 1500 x 880/930 mm |
£1425.70
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17437393
|
BICASA
MB.1500.900.2100.HPL |
900 x 1500 x 880/2100 mm |
£2077.60
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17447393
|
BICASA
MB.1800.900.0930.HPL |
900 x 1800 x 880/930 mm |
£6519.00
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
17457393
|
BICASA
MB.1800.900.2100.HPL |
900 x 1800 x 880/2100 mm |
£2210.10
Each |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
Description
- Laboratory benches MECC Series
- Pedestals: Aluminum drawn profile (150 x 25 mm and 150 x 50 mm) with vertical slots
- Service Spine: Modular steel frame assembled to the pedestals at different heights with utility panels horizontal rows
- Trunking structure with passageway for piping and wirings
- Utility Strip: Predrilled metal band at countertop height
- Utility Panels: Moulded Polypropylene PP resin cover (V0 flame retardant - IEC 60695-11-10 / -20)
- C-frame Workstations: Certified according to EN 13150:2001 and BRG 234/09.06
- C-shaped steel tubular frame levelling supports - Horizontal cross-bars - Lateral metal sheeting
- Countertops: Independent units - installed and fixed above the C-frame
- Colors:
- Metal: Light Gray matt bonderized Polyurethane powder coating
- Utility MECC Panels: Silver Gray (frontal plate) - ABS Electric panel rear box: Black
- Fire-retardant Particleboard 19 mm panels: Light Gray (2 decorative)
Specifications
Not Autoclavable | |
C-Frame | |
Light Gray |
EN 13150 TUV Certificate | |
No |