missing translation for 'onlineSavingsMsg'
Learn More

BICASA MECC Series Wall Bench

MECC Series Wall Bench complete with lateral pedestals, MECC service spine, C-Frame side support and sheetings, cross-bar and HPL countertop.

Brand:  BICASA MB.1800.900.0930.HPL


Additional Details : Weight : 110.00000kg

 View more versions of this product

Product Code. 17447393

  • £6519.00 / Each
Estimated Shipment: 29-08-2024
to see stock.
Add to basket

Description

Description

  • Laboratory benches MECC Series
  • Pedestals: Aluminum drawn profile (150 x 25 mm and 150 x 50 mm) with vertical slots
  • Service Spine: Modular steel frame assembled to the pedestals at different heights with utility panels horizontal rows
    • Trunking structure with passageway for piping and wirings
  • Utility Strip: Predrilled metal band at countertop height
  • Utility Panels: Moulded Polypropylene PP resin cover (V0 flame retardant - IEC 60695-11-10 / -20)
  • C-frame Workstations: Certified according to EN 13150:2001 and BRG 234/09.06
    • C-shaped steel tubular frame levelling supports - Horizontal cross-bars - Lateral metal sheeting
  • Countertops: Independent units - installed and fixed above the C-frame
  • Colors:
    • Metal: Light Gray matt bonderized Polyurethane powder coating
    • Utility MECC Panels: Silver Gray (frontal plate) - ABS Electric panel rear box: Black
    • Fire-retardant Particleboard 19 mm panels: Light Gray (2 decorative)
Specifications

Specifications

900 x 1800 x 880/930 mm
C-Frame
EN 13150 TUV Certificate
No
Not Autoclavable
Light Gray
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers