missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ Tall Heavy-Duty Lab Fridge
For secure, accurate and long-lasting fridge storage of temperature-sensitive products, the Liebherr™ Tall Heavy-Duty Lab Fridge is fully-equipped for lab applications with Liebherr build-quality you can rely on. EN 60068 temperature mapping and SmartMonitoring options.
£5635.00 - £10960.00
Specifications
Type | Laboratory Refrigerator |
---|---|
Casters | Yes |
Color | White |
Defrost | Automatic |
Voltage | 220/240 V |
Product Code | Brand | Capacity (Metric) | Door Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Door Style | Price | Quantity & Availability | |||||
15290469
|
Liebherr™
LKPv 1423 |
1361 L | Glass | N/A | ||||||
15280469
|
Liebherr™
LKPv 6523 |
597 L | Glass |
£6290.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10646875
|
Liebherr™
LKPv 6520 |
597 L | Solid |
£5635.00
Each |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
12692675
|
Liebherr™
LKPv 8420 |
856 L | Solid |
£6850.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- White exterior, 304-grade stainless steel interior, fan-assisted refrigeration.
- Refrigerant R 290, top-mounted integral refrigeration
- 125mm castors for easy cleaning. Front castors with brake.
- Digital controller with 0,1°C resolution, password keypad lock, RS 485 interface and volt-free alarm contact
- Controller battery-powered for 72hrs in case of power failure
- Solid-state compressor relay for maximum reliability and temperature stability
- Alarm log of last 3 events with min/max temperatures, duration etc,
- Wire-on-tube condenser with removable filter for reliability and low-maintenance
- Door lock, reversible hinges, self-closing door with 90° dwell position
- 60 kg shelf load, access port for external temperature probe
Specifications
Laboratory Refrigerator | |
White | |
220/240 V |
Yes | |
Automatic | |
50 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Liebherr™ Tall Heavy-Duty Lab Fridge