missing translation for 'onlineSavingsMsg'
Learn More

Haldenwanger™ Medium Form Porcelain Crucibles Without Lid

Use these dishes for a variety of applications. Haldenwanger™ Medium Form Porcelain Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.

Brand:  Haldenwanger™ 79MF/6A

 View more versions of this product

Product Code. 12376497

  • £272.00 / Pack of 10
Estimated Shipment: 14-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Available in a variety of sizes
  • Sizes up to 175mL glazed except rim
  • 1,000mL and larger are glazed except outside base
  • Complies with DIN VDE 0335, type C 100
Specifications

Specifications

Porcelain
49 mL
40mm
Glazed
50mm
Medium Form Porcelain Crucibles