missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haldenwanger™ Medium High Form Melting Porcelain Crucibles
Use these dishes for a variety of applications. Haldenwanger™ Medium High Form Melting Porcelain Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.
Brand: Haldenwanger™ L 79MF/6
Description
Use these dishes for a variety of applications. Haldenwanger™ Medium High Form Melting Porcelain Crucibles feature a smooth internal finish, constructed from optimized laboratory porcelain.
- Available in a variety of sizes
- Sizes up to 175mL glazed except rim
- 1,000mL and larger are glazed except outside base
- Complies with DIN VDE 0335, type C 100
Specifications
Porcelain | |
38 mL | |
36mm |
Glazed | |
45mm | |
Porcelain melting crucibles |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haldenwanger™ Medium High Form Melting Porcelain Crucibles > Capacity: 38mL; Height: 36mm
Spot an opportunity for improvement?Share a Content Correction