missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Meker Safety Burner with NF Connection, 24mm Opening

Supplied with a flame failure device that shuts off the gas supply to the burner within approximately 20 seconds of the flame being extinguished.

Brand:  Fisherbrand™

Code : A0

Additional Details : Weight : 0.46000kg

 View more versions of this product

Product Code. 11705416

  • £102.00 / Each
Estimated Shipment: 04-10-2024
to see stock.
Add to basket

Description

Description

  • Safety features all contained within the burner, reducing need for an electrical supply
  • Constructed in brass and nickel plated
  • Top of burner fitted with perforated steel head, which gives off multiple small but very hot flames
  • Not fitted with an air regulator

Specifications

Specifications

Meker Safety Burner
Natural Gas, Methane
Consumption of 62L/hr
NF Connector
NF Screwing G 0.5 in Connector
Brass
24 mm
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers