missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Meker Safety Burner with NF Connection, 24mm Opening
Supplied with a flame failure device that shuts off the gas supply to the burner within approximately 20 seconds of the flame being extinguished.
£102.00
Specifications
Product Type | Meker Safety Burner |
---|---|
For Use With (Equipment) | NF Screwing G 0.5 in Connector |
Material | Brass |
Diameter (Metric) | 24 mm |
Includes | NF Connector |
Product Code | Brand | Description | Gas Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Gas Type | Price | Quantity & Availability | ||||
11705416
|
Fisherbrand™
|
Consumption of 62L/hr | Natural Gas, Methane |
£102.00
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
||||
11735416
|
Fisherbrand™
|
Consumption of 80L/hr | Butane, Propane, LPG |
£102.00
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
||||
Description
- Safety features all contained within the burner, reducing need for an electrical supply
- Constructed in brass and nickel plated
- Top of burner fitted with perforated steel head, which gives off multiple small but very hot flames
- Not fitted with an air regulator
Specifications
Meker Safety Burner | |
Brass | |
NF Connector |
NF Screwing G 0.5 in Connector | |
24 mm | |
1 Ea. |