missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Meker Safety Burner with NF Connection, 24mm Opening
Supplied with a flame failure device that shuts off the gas supply to the burner within approximately 20 seconds of the flame being extinguished.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Safety features all contained within the burner, reducing need for an electrical supply
- Constructed in brass and nickel plated
- Top of burner fitted with perforated steel head, which gives off multiple small but very hot flames
- Not fitted with an air regulator
Specifications
Meker Safety Burner | |
Butane, Propane, LPG | |
Consumption of 80L/hr | |
NF Connector |
NF Screwing G 0.5 in Connector | |
Brass | |
24 mm | |
1 Ea. |