missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Melamine Floor Pads, Gray/White
Specially designed for use on stone, concrete, VCT, marble, and other porous floor surfaces. These highly effective pads make light work of ingrained dirt, and unsightly scuff marks. Environmentally preferable since no cleaning additives or chemicals required.
£263.00 - £535.00
Specifications
Product Type | Floor Pads |
---|---|
Color | Gray, White |
For Use With (Application) | Cleaning |
For Use With (Equipment) | Porous Floor Surfaces |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
17178610
|
3M™
7000062726 |
330 mm |
£263.00
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17188610
|
3M™
7000062727 |
370 mm |
£292.00
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17198610
|
3M™
7000062728 |
406 mm |
£361.00
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17138570
|
3M™
7000032549 |
432 mm |
£400.00
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
17138640
|
3M™
7000062985 |
505 mm |
£535.00
Pack of 5 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
|||||
Description
- Floor pad for modern micro-porous floor surfaces such as ceramic, terracotta, marble, and concrete
- Cleans most dirt and marks with water alone, no cleaning additives or chemicals required
- Environmentally preferable
- Cleans up to 1000 m2 for single disc cleaning machines and 10,000 m2 for scrubber driers
Specifications
Floor Pads | |
Gray, White | |
Cleaning | |
Porous Floor Surfaces |