missing translation for 'onlineSavingsMsg'
Learn More

VITLAB™ Melamine Formaldehyde Instrument Trays

Use this practical tray for instruments, tools and sensitive utensils. VITLAB™ Melamine Formaldehyde Instrument Trays are stable and self-supporting with smooth, easy to clean surfaces.

Brand:  VITLAB™ 72098

44.32 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 15242619

  • £60.05 / Pack of 5
Estimated Shipment: 31-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • White instrument tray
  • Tall shape
  • Rounded corners
  • Fitting lid made of PS, please order separately
Specifications

Specifications

190 x 150 x 40 mm
40 mm
Melamine
150 mm
White
190 mm
Instrument Tray
Practical tray for instruments, tools, and sensitive utensils