missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Melting and Boiling Point Instruments

Fast and accurate. BUCHI M-560/565 Melting Point Instruments have simple menus and programs that are easy to navigate on the intuitive LCD display, with either manual or automatic, real time video instrument.

Brand:  BUCHI 51998


Code : 61

Additional Details : Weight : 6.20000kg

 View more versions of this product

Product Code. 12013303

  • £10715.00 / Each
Estimated Shipment: 06-08-2024
to see stock.
Add to basket

Includes: Sample loader M-569, Calibration set M-565, melting point tubes (100 pieces), boiling point tubes (10 pieces), boiling capillary (10 pieces), sample holder, cleaning tool, CD demo melting point monitor, protection cover, USB cable (2m), operation manual

Description

Description

  • Fail-safe calibration with automated determination and storage of calibration results
  • Automatic determination of melting and boiling points
  • Highly accurate temperature regulation and measurement
  • Optimized reproducibility with homogeneous packing of the capillary using the Sample Loader M-569
  • Control of almost any type of sample by measuring melting point, boiling point or slip melting point.
  • Double check for difficult samples by comparing manual and automated measurement
  • Observation and replay of the phase transition using color display and video recording
  • PC software included for easy management of methods and results
  • Compliant with Pharmacopeia methods (European, USP, Japanese)
  • Comprehensive IQ/OQ procedures including certified calibration and verification compounds for GLP/GMP laboratories.

Compliance

Pharmacopeia methods (European, USP, Japanese); Comprehensive IQ/OQ procedures including certified calibration and verification compounds for GLP/GMP laboratories.

Specifications

Specifications

Automatic Melting Point Instrument
37 cm
100/240 V, 50/60 Hz, 150 W
7.8 in.
Melting Point instrument, Sample Loader M-569, Calibration Set M-565, melting point tubes (100), boiling point tubes (10), boiling capillary (10), sample holder, cleaning tool, CD demo melting point monitor, protective cover, USB cable (2m)
0.1°C (temp.)
4.5 kg
19 cm
14.5 in.
TFT
Determining Melting Point, Boiling Point and Sling Melting Point
20 cm
M-565
10°C to 400°C
7.4 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers