missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ MEM Nonessential Amino Acid Solution

Suggested replacement for 25-025-CIR
Brand: Corning™ 25-025-CI
This item is not returnable.
View return policy
Description
cellgro incorporates many principles developed by the pharmaceutical industry including the use of WFI quality water, raw material testing, in-process monitoring, and finished product testing.

Specifications
2° to 8°C | |
Amino Acid Supplement | |
<2 |
Liquid | |
Sterile-filtered | |
100 mL |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
1 results found
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
31024013 | Certificate of Quality | 19/03/2025 | 25-025-CI |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ MEM Nonessential Amino Acid Solution > MEM Nonessential Amino Acid Solution; 100mL
Spot an opportunity for improvement?Share a Content Correction