missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Memory-Loc™ Liquid Nitrogen Traceable™ DataLogger Thermometer
Used as a temperature monitor. The Memory-Loc Liquid™ Nitrogen Traceable™ DataLogger Thermometer has a USB to track, download and analyze data.
Brand: Fisherbrand™
Additional Details : Weight : 0.50000kg
Descripción
- Can be used in 21 CFR 11 environments, raw data is locked and may not be cleared/changed on base unit
- Over 1 million temperature observations
- Allows user-defined logging interval from every minute to every 24 hours
- Unable to delete data from memory once stored
- Indicator light will appear when memory is 95%
- 4 calibration points -196°C, -80°C, 0°C, 100°C
- Range: -200°C to 105°C
- Accuracy of ±0.25°C
- Resolution of 0.01
Especificaciones
Datalogger | |
Multi-point Calibration | |
2 probes | |
0.01°C | |
-196°C to +105°C | |
5 oz. |
1 year of data using 1 minute intervals | |
Stainless Steel Probe(s), Stand, Velcro™, Magnetic Strips, Wall Mount, Traceable™ Certificate, and Batteries | |
±0.25°C | |
-320.8°F to +221°F | |
2.75 x 4.25 x 0.75 in. | |
141.7 g |