missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Memory-Loc™ Liquid Nitrogen Traceable™ DataLogger Thermometer
Used as a temperature monitor. The Memory-Loc Liquid™ Nitrogen Traceable™ DataLogger Thermometer has a USB to track, download and analyze data.
£362.00 - £390.00
Specifications
Type | Datalogger |
---|---|
Display Type | Digital |
Data Memory | 1 year of data using 1 minute intervals |
Calibration | Multi-point Calibration |
Alarm Types | Audible, Visual |
Product Code | Brand | Sensor Types | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sensor Types | Price | Quantity & Availability | ||||||
15773327
|
Fisherbrand™
93680-93 |
2 probes |
£390.00
Each |
Estimated Shipment: 30-07-2025
Log in to see stock. |
||||||
15763327
|
Fisherbrand™
93680-89 |
1 probe |
£362.00
Each |
Estimated Shipment: 31-07-2025
Log in to see stock. |
||||||
Description
- Can be used in 21 CFR 11 environments, raw data is locked and may not be cleared/changed on base unit
- Over 1 million temperature observations
- Allows user-defined logging interval from every minute to every 24 hours
- Unable to delete data from memory once stored
- Indicator light will appear when memory is 95%
- 4 calibration points -196°C, -80°C, 0°C, 100°C
- Range: -200°C to 105°C
- Accuracy of ±0.25°C
- Resolution of 0.01
Specifications
Datalogger | |
1 year of data using 1 minute intervals | |
Audible, Visual | |
Stainless Steel Probe(s), Stand, Velcro™, Magnetic Strips, Wall Mount, Traceable™ Certificate, and Batteries | |
0.01°C | |
-196°C to +105°C | |
5 oz. |
Digital | |
Multi-point Calibration | |
TraceableLIVE | |
±0.25°C | |
-320.8°F to +221°F | |
2.75 x 4.25 x 0.75 in. | |
141.7 g |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Memory-Loc™ Liquid Nitrogen Traceable™ DataLogger Thermometer