missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Unisex Poly/Cotton Lab Coats
With front gripper closures
£14.75 - £15.22
Specifications
Product Type | General Purpose Lab Coat |
---|---|
Gender | Men's |
Material | Polycotton |
Color | White |
Closure Type | Snaps |
Product Code | Brand | Size | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Length (English) | Price | Quantity & Availability | ||||
15817091
|
Fisherbrand™
19181569 |
Small | 42.5 in. |
£14.75
Each |
In Stock
Log in to see stock. |
||||
15827091
|
Fisherbrand™
19181570 |
Medium | 43.3 in. |
£15.22
Each |
In Stock
Log in to see stock. |
||||
15837091
|
Fisherbrand™
19181571 |
Large | 44.1 in. |
£14.75
Each |
In Stock
Log in to see stock. |
||||
15847091
|
Fisherbrand™
19181572 |
X-Large | 44.9 in. |
£14.75
Each |
In Stock
Log in to see stock. |
||||
15857091
|
Fisherbrand™
19181573 |
2X-Large | 45.7 in. |
£14.75
Each |
In Stock
Log in to see stock. |
||||
15867091
|
Fisherbrand™
19181574 |
3X-Large | 46.5 in. |
£14.75
Each |
In Stock
Log in to see stock. |
||||
15877091
|
Fisherbrand™
19181575 |
4X-Large | 47.2 in. |
£14.75
Each |
In Stock
Log in to see stock. |
||||
15887091
|
Fisherbrand™
19181576 |
5X-Large | 48.0 in. |
£15.22
Each |
In Stock
Log in to see stock. |
||||
15897091
|
Fisherbrand™
19181577 |
X-Small | 41.7 in. |
£14.75
Each |
In Stock
Log in to see stock. |
||||
Description
- Made of 65/35 Polycotton
- One outside left breast pocket, two outside lower pockets
- Standard pointed collar
- Front snap closure
- Straight cuffs
- White
Specifications
General Purpose Lab Coat | |
Polycotton | |
Snaps | |
Reusable | |
3 |
Men's | |
White | |
Open | |
Non-sterile | |
Standard Pointed |