Learn More
Brady™ Metalized MiniMark™ Polyester Tamper Evident Labels
Metalized MiniMark™ Polyester Tamper Evident Labels for secure identification that indicates if it has been tampered with. B-438 tape leaves a ''checkerboard'' footprint if removed and a checkerboard also appears on top surface of label to prevent label re-use.
Brand: Brady™ 710110
Code : 50
Additional Details : Weight : 0.69850kg
Description
- Ideal for product rating plates, product warranty labels and asset identification labels.
- See the Recommended Ribbon Series for the appropriate ribbon to use.
Specifications
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognised, RoHS Compliant | |
Tamper-evident, Acrylic | |
Matte | |
Thermal Transfer | |
Asset tracking, Circuit board labelling, General Identification, Security Identification | |
1 | |
650 Labels/Box | |
76.2 x 50.8 mm (W x H) | |
-40°C to +40°C | |
0.0033 in. | |
53.98 mm | |
2 in. | |
3 in. | |
50.8 mm |
MiniMark Tamper-Evident Labels | |
Silver | |
Metallized Polyester | |
Labels | |
MiniMark Printer | |
-40°C | |
650 Pk. | |
-40°F to +104°F | |
56 lb./in. (981 N/100 mm), 117%, 60 lb./in. (1051 N/100 mm), 90% | |
0.085 mm | |
50.8 x 76.2 mm | |
50.8 mm | |
76.2 mm |