missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Metalized MiniMark™ Polyester Tamper Evident Labels
Metalized MiniMark™ Polyester Tamper Evident Labels for secure identification that indicates if it has been tampered with. B-438 tape leaves a ''checkerboard'' footprint if removed and a checkerboard also appears on top surface of label to prevent label re-use.
£354.00 - £404.00
Specifications
Certifications/Compliance | ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognised, RoHS Compliant |
---|---|
Description | MiniMark Tamper-Evident Labels |
Adhesive Type | Tamper-evident, Acrylic |
Color | Silver |
Finish | Matte |
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
11751795
|
Brady™
710109 |
76.2 mm | 25.4 mm |
£404.00
1 box |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
11781795
|
Brady™
710108 |
50.8 mm | 25.4 mm |
£360.00
1 box |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
11751735
|
Brady™
710110 |
76.2 mm | 50.8 mm |
£354.00
1 box |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
Description
- Ideal for product rating plates, product warranty labels and asset identification labels.
- See the Recommended Ribbon Series for the appropriate ribbon to use.
Specifications
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognised, RoHS Compliant | |
Tamper-evident, Acrylic | |
Matte | |
Thermal Transfer | |
Asset tracking, Circuit board labelling, General Identification, Security Identification | |
1 | |
-40°F to +104°F | |
56 lb./in. (981 N/100 mm), 117%, 60 lb./in. (1051 N/100 mm), 90% | |
0.085 mm |
MiniMark Tamper-Evident Labels | |
Silver | |
Metallized Polyester | |
Labels | |
MiniMark Printer | |
-40°C | |
-40°C to +40°C | |
0.0033 in. |