missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Metallized Polyester Thermal Transfer Printable Labels
Printable, metallized polyester labels for thermal transfer printers.
Brand: Brady™ 030181
Code : NEW
Additional Details : Weight : 0.77570kg
Description
- Printable, metallized polyester labels for thermal transfer printers.
- Please Note: 217078 is UL, CSA and AGA approved with its respective ribbon.
- Please Note: 030181 is UL Recognised with its respective ribbon.
- See the Recommended Ribbon Series for the appropriate ribbon to use.
Specifications
ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognised, RoHS Compliant | |
Permanent Acrylic, Tamper-evident | |
Matte | |
Thermal Transfer | |
Asset tracking, Circuit board labelling, General Identification, Security Identification | |
27.31 mm | |
-40°C | |
10,000 Pk. | |
25.4 x 12.7 mm (W x H) | |
-40°C to +40°C | |
0.085 mm | |
12.7 x 25.4 mm | |
12.7 mm | |
25.4 mm |
IP™ Compatible Thermal Transfer Printable Labels | |
Silver | |
Polyester | |
Labels | |
BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers | |
3 | |
10000 Labels/Roll | |
Rectangle | |
-40°F to +104°F | |
0.0033 in. | |
15.24 mm | |
0.5 in. | |
1 in. |