missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Metallized Polyester Thermal Transfer Printable Labels
Printable, metallized polyester labels for thermal transfer printers.
£252.00 - £560.00
Specifications
Finish | Matte |
---|---|
Material | Polyester |
Print Technology | Thermal Transfer |
Product Type | Labels |
Labels per Row | 3 |
Product Code | Brand | Adhesive Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Adhesive Type | Price | Quantity & Availability | |||||
11896033
|
Brady™
217078 |
Permanent Acrylic, Permanent |
£252.00
1 roll |
Estimated Shipment: 06-09-2024
Log in to see stock. |
|||||
11819664
|
Brady™
030181 |
Permanent Acrylic, Tamper-evident |
£560.00
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
Description
- Printable, metallized polyester labels for thermal transfer printers.
- Please Note: 217078 is UL, CSA and AGA approved with its respective ribbon.
- Please Note: 030181 is UL Recognised with its respective ribbon.
- See the Recommended Ribbon Series for the appropriate ribbon to use.
Specifications
Matte | |
Thermal Transfer | |
3 | |
Rectangle |
Polyester | |
Labels | |
-40°C |