missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Metallized Polyester Thermal Transfer Printable Labels

Printable, metallized polyester labels for thermal transfer printers.

Brand:  Brady™ 217078

Code : NEW

Additional Details : Weight : 0.39380kg

 View more versions of this product

Product Code. 11896033

  • £252.00 / 1 roll
Estimated Shipment: 06-09-2024
to see stock.
Add to basket

Description

Description

  • Printable, metallized polyester labels for thermal transfer printers.
  • Please Note: 217078 is UL, CSA and AGA approved with its respective ribbon.
  • Please Note: 030181 is UL Recognised with its respective ribbon.
  • See the Recommended Ribbon Series for the appropriate ribbon to use.
Specifications

Specifications

Autoclavable
Thermal Transfer Printable Labels
Light Gray
Polyester
Labels
BBP11, BBP12, THT 76 mm Core Printers
-40°C
3000 Pk.
22.86W x 19 mmH
-40°C to +120°C
0.122 mm
19.05 x 22.86 mm
19.05 mm
22.86 mm
Halogen Free (DIN VDE 0472 Part 815)
Permanent Acrylic, Permanent
Matte
Thermal Transfer
Asset tracking, Circuit board labelling, Component and equipment labelling, Data and telecommunications labelling, General Identification, Inventory and inspection labelling
3
3000 Labels/Roll
Rectangle
-40°F to +248°F
0.0047 in.
21.98 mm
0.75 in.
0.9 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers