missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Metalware Range™ Stainless Steel Square Sterilizing Pipet Cans

Reduces the risk of damage to pipets during transportation and sterilisation. Nickel Electro™ Metalware Range™ Stainless Steel Square Sterilization Cans withstand dry heat temperatures of up to 180°C and can be steam sterilized at 120°C.

Brand:  Nickel Electro™ 6700/SS

31.87 GBP valid until 2024-11-15
Use promo code "21643" to get your promotional price.


 View more versions of this product

Product Code. 12946986

  • £69.55 / Each
Estimated Shipment: 29-11-2024
to see stock.
Explore more special offers
Add to basket

Description

Description

Popular square pipet cans with permanent cast silicone rubber pads in lids and bases reduce the risk of damage to pipets during transportation and sterilisation.
  • Manufactured from stainless steel.
  • Can be steam sterilized at 120°C.
  • Withstands dry heat temperatures of up to 180°C.
  • Square section design allows easy stacking for efficient use of space and prevents cans from rolling off benchtop.
Specifications

Specifications

Autoclavable
Square Pipet Can
70 x 70 x 210 mm
70 mm
1 kg
Stainless Steel
Permanent cast silicone rubber pads inlids and bottoms
70 mm
210 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers