missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Metalware Range™ Stainless Steel Square Sterilizing Pipet Cans
Reduces the risk of damage to pipets during transportation and sterilisation. Nickel Electro™ Metalware Range™ Stainless Steel Square Sterilization Cans withstand dry heat temperatures of up to 180°C and can be steam sterilized at 120°C.
£69.55 - £104.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Stainless Steel |
Type | Square Pipet Can |
Includes | Permanent cast silicone rubber pads inlids and bottoms |
Length (Metric) | 70 mm |
Product Code | Brand | Dimensions (L x W x H) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Height (Metric) | Price | Quantity & Availability | ||||
12946986
|
Nickel Electro™
6700/SS |
70 x 70 x 210 mm | 210 mm |
£69.55
Each |
Estimated Shipment: 29-11-2024
Log in to see stock. |
||||
12956986
|
Nickel Electro™
6701/SS |
70 x 70 x 290 mm | 290 mm |
£104.00
Each |
In Stock
Log in to see stock. |
||||
Description
Popular square pipet cans with permanent cast silicone rubber pads in lids and bases reduce the risk of damage to pipets during transportation and sterilisation.- Manufactured from stainless steel.
- Can be steam sterilized at 120°C.
- Withstands dry heat temperatures of up to 180°C.
- Square section design allows easy stacking for efficient use of space and prevents cans from rolling off benchtop.
Specifications
Autoclavable | |
Square Pipet Can | |
70 mm | |
1 kg |
Stainless Steel | |
Permanent cast silicone rubber pads inlids and bottoms | |
70 mm |