missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Metricel™ Black Membrane
Contrasting membrane for microbiological analysis. Dark background provides excellent contrast for counting opaque colonies in microbiology labs.
Brand: Cytiva (formerly Pall Lab) 66587
229.90 GBP valid until 2024-12-31
Use promo code "21931" to get your promotional price.
This item is not returnable.
View return policy
Description
- Exclusive dot grid pattern does not enhance or inhibit colony growth certified for use in the Membrane Filter (MF) Technique
- For research only
Specifications
Black | |
Metricel Black Membrane Modified PES | |
Sterile | |
Yes | |
Gridded |
Bulk with Parchment Separators | |
0.8 μm | |
White | |
200/Pk. | |
47 mm |