missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva (formerly Pall Lab) Metricel™ Black Membrane
Contrasting membrane for microbiological analysis. Dark background provides excellent contrast for counting opaque colonies in microbiology labs.
£242.00
Specifications
Color | Black |
---|---|
Description | Bulk with Parchment Separators |
Material (Membrane) | Metricel Black Membrane Modified PES |
Sterility | Sterile |
Grid Color | White |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
17124581
|
Cytiva (formerly Pall Lab)
66585 |
0.45 μm |
£242.00
Pack of 200 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
17144581
|
Cytiva (formerly Pall Lab)
66587 |
0.8 μm |
£242.00
Pack of 200 |
Estimated Shipment: 30-08-2024
Log in to see stock. |
|||||
Description
- Exclusive dot grid pattern does not enhance or inhibit colony growth certified for use in the Membrane Filter (MF) Technique
- For research only
Specifications
Black | |
Metricel Black Membrane Modified PES | |
White | |
200/Pk. | |
47 mm |
Bulk with Parchment Separators | |
Sterile | |
Yes | |
Gridded |